
Swing Top Lid, Swing-Top Lid Black, Plastic
Mfr # FG306700BLA
Zoro # G4074120
product price: $23.15
/eaKey Features
Top Type
Swing-Top Lid
For Use With
Rubbermaid® Commercial 295700
Lid Shape
Rectangular
Color
Black
Lid Connection
Swing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FG306700BLA
Zoro #
G4074120
UPC #
86876147742
Country of Origin
United States
Details
Top Type
Swing-Top Lid
For Use With
Rubbermaid® Commercial 295700
Lid Shape
Rectangular
Color
Black
Lid Connection
Swing
Item
Swing Top Lid
Material
Plastic
Description
The Rubbermaid Commercial Untouchable Trash Can Lid is constructed from polyethylene, to resist harsh chemicals. Smooth contours and rounded corners make it easy to clean. The high-domed top allows the user to deposit trash hands-free and doesn't impact the capacity of the trash cans.
- The Rubbermaid Commercial Untouchable Trash Can Lid is constructed from polyethylene, to resist harsh chemicals. Smooth contours and rounded corners make it easy to clean. The high-domed top allows the user to deposit trash hands-free and doesn't impact the capacity of the trash cans.
- All-plastic construction won't chip, rust or dent.
- Rolled rims add strength, and are easy to clean.
- Fits under standard-height desk even when swing top is fully extended.
- An effective way to recycle.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.