This item is Discontinued.

Rubbermaid Commercial 1 in Looped-End Wet Mop, Blue, Cotton/Synthetic, PK6, FGC11206BL00 FGC11206BL00

1 in Looped-End Wet Mop, Blue, Cotton/Synthetic, PK6, FGC11206BL00 (Discontinued)

  • Mfr # FGC11206BL00
  • Zoro # G4052542
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FGC11206BL00
Zoro #
G4052542
UPC #
10086876057932
Country of Origin
United States

Dimensions

Headband Size
1"
Mop Pad Size
Medium

Details

Mop Head Color
Blue
Mop Head Material
Cotton/Synthetic
Mop End Type
Looped
Mop Style
Looped End
Mop Type
Wet Mop
Item
Wet Mop
Material
Cotton/Synthetic Blend
Color
Blue
Includes
Includes six wet mop heads per case.
Features
1" Headband, Washable
Application
Floor Maintenance
Weight
5.755 lbs
Headband Color
Green

Description

Rubbermaid® Commercial Swinger Loop Wet Mop Heads, Cotton/Synthetic, Blue, Medium, 6/Carton

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.