Swivel Caster, For 5M701, 5M710, 3LU69
Mfr # GRFG4402L30000
Zoro # G7324457
product price: $105.99
/ea
Free Shipping & Returns
Key Features
Caster Sub-Type
Swivel Caster
Overall Height
4 in
Overall Width
8 in
Load Capacity
250 lb
For Use With
Platform Truck, Steering Trailer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GRFG4402L30000
Zoro #
G7324457
UPC #
836513003012
Country of Origin
China
Dimensions
Overall Height
4 in
Overall Width
8 in
Mounting Plate Length
11 in
Details
Item
Swivel Caster
Caster Sub-Type
Swivel Caster
Load Capacity
250 lb
For Use With
Platform Truck, Steering Trailer
Compatible Manufacturer Model Number
FG443610BLA, FG9T1200BLA
Description
Swivel Caster, For Use With Platform Truck, Steering Trailer, Load Capacity 300 lb, Material Nylon, Steel, Unfinished Finish, Overall Height 4 in, Overall Length 11 in, Overall Width 8 in, Color Black, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.