Zoro Homepage

Swivel Plate Caster

  • Mfr # GRFG4402L10000

  • Zoro # G8902415


product price: $34.39
/ea

Key Features

Caster Sub-Type
Swivel
Wheel/Tread Material
Rubber
Wheel Width
1 1/4 in
Overall Height
6 1/4 in
Overall Width
3 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRFG4402L10000
Zoro #
G8902415
UPC #
836513002992
Country of Origin
China

Dimensions

Wheel Width
1 1/4 in
Overall Height
6 1/4 in
Overall Width
3 3/4 in
Mounting Plate Length
6 in

Details

Item
Swivel Plate Caster
Caster Sub-Type
Swivel
Wheel/Tread Material
Rubber
Compatible Brand
Rubbermaid
Compatible Manufacturer Model Number
2089826, FG131500BLA, FG440300BLA, FG443300BLA, FG446100BLA
Compatible with Product Type
Platform Trucks, Tilt Trucks

Description

Swivel Plate Caster, For Use With Grainger Item Number 1D653, 4YX37, 4YX38, 4YX39, 4AAU8, For Use With Mfr. Model Number FG131500BLA, FG131500DBLUE, FG131500RED, FG131500YEL, FG440300BLA, Fits Brand Rubbermaid Commercial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.