Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Synthetic-Fill Tile & Grout Brush, 8 1/2" Long, Yellow Plastic Handle

  • Mfr # FG9B5600BLA

  • Zoro # G4588121


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Brush Type
Tile and Grout Brush
Bristle Color
Yellow
Bristle Material
Plastic
Length
8.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG9B5600BLA
Zoro #
G4588121
UPC #
86876164428
Country of Origin
China

Dimensions

Length
8.5 in

Details

Brush Type
Tile and Grout Brush
Bristle Color
Yellow
Bristle Material
Plastic

Description

Rubbermaid® Commercial Synthetic-Fill Tile & Grout Brush, 8 1/2" Long, Yellow Plastic Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.