Tailor(TM) 41 gal Square Outdoor Can, Black, None, Metal, 25 3/16 in

  • Mfr # 2182672

  • Zoro # G008595680


product price:  $1,503.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Container Capacity
41 gal
Series
Tailor(TM)
Container Shape
Square
Color
Black
Height
44 5/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2182672
Zoro #
G008595680
UPC #
-
Country of Origin
China

Dimensions

Height
44 5/8 in
Overall Width
25 1/4 in
Depth
25 1/4 in

Details

Container Capacity
41 gal
Item
Outdoor Can
Series
Tailor(TM)
Container Shape
Square
Color
Black
Lid Opening Mechanism
None
Material
Metal
Container Mounting Style
Free-Standing
Standards
ADA Compliant
Rigid Liner Material
Metal
Mobility
Stationary
Features
Adjustable Leg Levelers
For Use With Dolly Mfr. Model Number
No Dolly
Location
Outdoor
Container Product Grouping
Trash Can
Finish
Powder Coated
Lid Type
Canopy
Includes
Hinged Lid
Container Basic Material
Metal
Lid Connection
Hinged
Legend
Bottles, Cans, Glass, Mixed Recycling, Organic Waste, Paper, Plastic, Recyclables, Recycle, Recycle Symbol
Includes Ashtray
Ashtray Not Included
Includes Rigid Liner
Rigid Liner Included
Number of Wheels
0
Includes Dolly
Dolly Not Included
Includes Caddy
Caddy Not Included
Includes Wheels
Wheels Not Included
Compatible Manufacturer Lid Part Number
Lid Attached
Requires Rigid Liner
Rigid Liner Required
Product Type
Trash Can
Container Material
Metal

Description

Trash Can Frame, Square, Dome, 41 gal, Black, Height 44 5/8 in, Width/Diameter 25 3/16 in, Depth 25 3/16 in, Metal, Metal, Powder Coated, Outdoor, Stationary, Lid Included, Hinged, None, Free-Standing


  • •Tailor Metal Frames provide an upscale, dimensional look that complements contemporary outdoor environments.
  • •Sleek metal with rounded edges and a variety of panel options provide modern aesthetics that blend seamlessly into any environment
  • •Powder-coated finish provides a smooth finish and classic design
  • •Compatible with a variety of decorative panels to create a modular system that can evolve as facility's needs change.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.