Tandem Dolly, Two-Container, 300 lb Capacity, 20.25w x 45d x 8h, Black

  • Mfr # FG264600BLA

  • Zoro # G4076519


product price:  $241.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
400 lbs
Material
Plastic
Overall Length
20.25 in
For Use With
Brute® 20-, 32-, 44- and 55-gal Round Containers
Overall Width
45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG264600BLA
Zoro #
G4076519
UPC #
86876161779
Country of Origin
United States

Dimensions

Overall Length
20.25 in
Overall Width
45 in
Caster Dia.
8 in; 4 in

Details

Load Capacity
400 lbs
Material
Plastic
For Use With
Brute® 20-, 32-, 44- and 55-gal Round Containers
Caster Type
Two 8" TPR Fixed Wheels; Four 4" TPR Swivel Casters

Description

Rubbermaid® Commercial Tandem Dolly, Two-Container, 300 lb Capacity, 20.25w x 45d x 8h, Black


  • Tandem design transports two BRUTE trash cans of varying sizes.
  • Holds up to 200 lbs. per platform.
  • Heavy-duty 8" casters provide enhanced mobility.
  • Fixed wheels for smooth transport.
  • Measures 45" x 20 1/4" x 8".

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.