TC Microburst 9000 Air Freshener Refill, Linen Fresh, 5.3 oz, PK4

  • Mfr # FG4012441

  • Zoro # G4193172


product price:  $73.25
/pk 4, $18.31/ea

Key Features

Refill Type
Aerosol Spray
For Use With
TC® 401218, 401375
Weight
2.461 lbs
Application
Automatic Odor Control
Size
5.3 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FG4012441
Zoro #
G4193172
UPC #
10763905012444
Country of Origin
United States

Dimensions

Size
5.3 oz

Details

Item
Air Fresheners/Odor Eliminators
Fragrance
Linen Fresh
Refill Type
Aerosol Spray
For Use With
TC® 401218, 401375
Weight
2.461 lbs
Application
Automatic Odor Control
Cleaner Form
Liquid
Net Weight
2.461 lbs

Description

Rubbermaid® Commercial TC Microburst 9000 Air Freshener Refill, Linen Fresh, 5.3 oz Aerosol, 4/Carton


  • Contains 63% fewer VOCs per spray than standard aerosol refills.
  • Refill actuator dispenses a fine mist of long lasting fragrance.
  • Effectively controls odors for 90 to 180 days.
  • Invigorating fragrance.
  • For use with Rubbermaid Commercial Microburst 9000 dispensers (sold separately).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.