Shop RUBBERMAID COMMERCIAL
See all product information
Create Account
TC OneShot Dispenser, 1600 mL, 6.8"x9.8"x13.8", Polished Chrome/Black
Mfr # FG401310
Zoro # G4582844
product price:Â $83.59
/eaKey Features
Color
Polished Chrome/Black
Mount Type
Counter
For Use With
TC® FG4013121, FG4015421, FG4013131, FG4015431, FG402363
Refill Size
1,600 mL
Form
For Liquids
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FG401310
- Zoro #
- G4582844
- UPC #
- 763905013109
- Country of Origin
- Taiwan, Province of China
Dimensions
- Refill Size
- 1,600 mL
- Depth
- 9.8"
- Height
- 13.8"
- Width
- 6.8"
Details
- Item
- Soap Dispensers
- Color
- Polished Chrome/Black
- Mount Type
- Counter
- For Use With
- TC® FG4013121, FG4015421, FG4013131, FG4015431, FG402363
- Form
- For Liquids
- Type
- For Liquids
- Weight
- 2 lbs
- Compatible with Manufacturer Model Number
- FG4013121, FG4015421, FG4013131, FG4015431, FG402363
Description
Rubbermaid® Commercial TC OneShot Dispenser, 1600 mL, 6.8" x 9.8" x 13.8", Polished Chrome/Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.