Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tilt Truck, Capacity 1 cu ft, 2,100 lb

  • Mfr # 2192467

  • Zoro # G309228355


product price: $1,301.00
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
45 1/2 in
Overall Length
36 in
Overall Width
27 in
Load Capacity
2,100 lb
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2192467
Zoro #
G309228355
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
45 1/2 in
Overall Length
36 in
Overall Width
27 in
Caster Wheel Dia.
12 in

Details

Item
Tilt Truck
Load Capacity
2,100 lb
Color
Gray
Cubic Foot Capacity
1 cu ft
Frame Material
Steel
Handle Type
Flat
Material Properties
Leakproof
Cubic Yard Capacity
1 cu yd
Container Material
Polyethylene
Assembled/Unassembled
Assembled
Caster/Wheel Mounting Location
Wheel
Caster/Wheel Configuration
(1) Swivel Caster
Includes Reinforcing Steel Side Rails
With Reinforcing Side Rails

Description

Tilt Truck, Cubic Foot Capacity 1 cu ft, Load Capacity 2,100 lb, Overall Length 36 in, Overall Width 27 in, Overall LxWxH 36 in x 27 in x 45 1/2 in, Overall Height 45 1/2 in, Container Material Polyethylene, Color Gray, Handle Type Flat, Caster/Wheel Configuration (1) Swivel Caster, Caster/Wheel Mounting Location Wheel, Caster Wheel Dia. 12 in


  • •DURATILT FRAME: Allows the Tilt Truck to stay stable while in the tilted position making the dumping an cleaning process easier than traditional metal frames.
  • •HEAVY LOADS: Made of rotomolded resin, offers industrial strength construction to transport heavy loads up to 2,100 lbs.
  • •LEAKPROOF BODY: Polyethylene bottom body supported by steel frame. *Up to the height of the bottom of the handle
  • •EASY TO CLEAN: Smooth surface is easy-to-clean and resists pitting and corroding

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.