This item is Discontinued.

Rubbermaid Commercial Tilt Truck Wheels, 850 lb Weight Capacity, 12 in. Wheel, Black FG1316L30000

This item is Discontinued.

Rubbermaid Commercial

Tilt Truck Wheels, 850 lb Weight Capacity, 12 in. Wheel, Black (Discontinued)

Mfr # FG1316L30000
Zoro # G710413197
UPC # 836513000424
Country of Origin United States
Category Rubber Wheels
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FG1316L30000
Zoro #
G710413197
UPC #
836513000424
Country of Origin
United States

Dimensions

Wheel Dia.
12 in
Wheel Width
3 in

Details

Item
Wheel
Load Rating
850 lb
For Use With
FG131600BLA, FG9T1600BLA
Color
Black
Material
Rubber
Includes
(2) Washers, (1) Axle Nut

Description

Replacement wheels are designed for increased weight and product performance for Rubbermaid Commercial Products Tilt Trucks. Precision engineering ensures smooth gliding and easy mobility so that your product maintains its functionality for an extended service life.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.