Shop RUBBERMAID COMMERCIAL
Additional $220.00 delivery surcharge applies per item.
See details
See all product information
Create Account
TiltTruck, 29in, 601/2in, Gray, 850lb
- Mfr # 2192466
- Zoro # G509228216
product price:
$
1,118.99
/ea
Key Features
Overall Height
43 in
Overall Length
29 in
Overall Width
60 1/2 in
Load Capacity
850 lb
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2192466
- Zoro #
- G509228216
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 43 in
- Overall Length
- 29 in
- Overall Width
- 60 1/2 in
- Caster Wheel Dia.
- 12 in
- Container Height
- 43 in
- Axle-Mounted Wheel Dia.
- 12 in
- Wire Rope Length
- 29 in
- Length
- 29 in
Description
Tilt Truck, Cubic Foot Capacity 0.5 cu ft, Load Capacity 850 lb, Overall Length 29 in, Overall Width 60 1/2 in, Overall LxWxH 29 in x 60 1/2 in x 43 in, Overall Height 43 in, Container Material Polyethylene, Color Gray, Handle Type Flat, Caster/Wheel Configuration (1) Swivel Caster, Caster/Wheel Mounting Location Wheel, Caster Wheel Dia. 12 in
- •DURATILT FRAME: Allows the Tilt Truck to stay stable while in the tilted position making the dumping and cleaning process easier than traditional metal frames.
- •HEAVY LOADS: Made of rotomolded resin, offers industrial strength construction to transport heavy loads up to 850 lbs.
- •LEAKPROOF BODY: Polyethylene bottom body supported by steel frame. *Up to the height of the bottom of the handle
- •EASY TO CLEAN: Smooth surface is easy-to-clean and resists pitting and corroding
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.