Shop RUBBERMAID COMMERCIAL

17" Handle Toilet Bowl Brush, 17" L Handle, Brown, Plastic, 12 PK

  • Mfr # RCP632000BRNCT

  • Zoro # G702450339


product price:  $95.95
/pk 12, $8.00/ea

Key Features

Brush Type
Toilet Bowl Brush
Bristle Color
Brown
Handle Length
17 in
Bristle Material
Synthetic Polypropylene
Handle Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RCP632000BRNCT
Zoro #
G702450339
UPC #
-
Country of Origin
China

Dimensions

Handle Length
17 in
Bristle Length
1.50"
Length
18.5"
Height
15.3"
Width
19.5"

Details

Item
17" Handle Toilet Bowl Brush
Brush Type
Toilet Bowl Brush
Bristle Color
Brown
Bristle Material
Synthetic Polypropylene
Handle Material
Plastic
Features
Abrasion Resistant; Discoloration Resistant; Acid Resistant; Oil Resistant; Fungus Resistant; Anti-bacterial; Chemical Resistant; Solvent Resistant; Stain Resistant; Durable
Application
Toilet Bowl
Material
Plastic; Synthetic Polypropylene

Description

Toilet bowl brush is designed for easy toilet bowl cleaning. Synthetic polypropylene bristles (1-1/2" long) resist stains, abrasion, discoloration and odors. Durable polypropylene is also resistant to solvents, acids, oils, fungus and bacteria growth. 17" long handle is made of durable plastic.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.