
Trasch Can Lid, Black, Plastic, 20.38 in W/Dia
Mfr # FG267400BLA
Zoro # G4073612
product price: $94.39
/ea
Free Shipping & Returns
Key Features
For Use With
Rubbermaid® Commercial 354060
Color
Black
Width/Diameter
20.38 in
Lid Connection
Hinged
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FG267400BLA
Zoro #
G4073612
UPC #
86876186413
Country of Origin
China
Dimensions
Width/Diameter
20.38 in
Height
2.75"
Depth
11.38 in
Details
For Use With
Rubbermaid® Commercial 354060
Color
Black
Lid Connection
Hinged
Item
Trasch Can Lid
Material
Plastic
Standards
Conforms to FDA 5-501.113 Standards
Description
Rubbermaid® Commercial Hinged Lid for Vented Slim Jim, 20.38w x 11.38d x 2.75h, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.