Trash Bags, 12.5 in x 10.75 in, White

  • Mfr # FG614000WHT

  • Zoro # G4075819


product price:  $67.79
/ea

Key Features

Bag Closure Type
Top Door
Material
Plastic
Size
12.5 in x 10.75 in
Color
White
Width
12.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FG614000WHT
Zoro #
G4075819
UPC #
86876034165
Country of Origin
United States

Dimensions

Size
12.5 in x 10.75 in
Width
12.5 in
Height
10.75 in

Details

Bag Closure Type
Top Door
Material
Plastic
Color
White
Item
Trash Bags
Container Shape
Rectangular Prism
Features
Five Waxed-Paper Bags
Application
Sanitary Napkin Disposal

Description

Rubbermaid® Commercial Sanitary Napkin Receptacle with Rigid Liner, Rectangular, Plastic, White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.