Zoro Homepage

Trash Can Lid, Black, Plastic

  • Mfr # FG306600BLA

  • Zoro # G4076010


product price: $22.25
/ea

Key Features

For Use With
Rubbermaid® Commercial 295600
Lid Shape
Rectangular
Color
Black
Lid Connection
Swing
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG306600BLA
Zoro #
G4076010
UPC #
86876147728
Country of Origin
United States

Details

For Use With
Rubbermaid® Commercial 295600
Lid Shape
Rectangular
Color
Black
Lid Connection
Swing
Item
Trash Can Lid
Material
Plastic

Description

Rubbermaid® Commercial Rectangular Free-Swinging Plastic Lids, Black


  • The Rubbermaid Commercial Untouchable Trash Can Lid is constructed from polyethylene, to resist harsh chemicals. Smooth contours and rounded corners make it easy to clean. The high-domed top allows the user to deposit trash hands-free and doesn't impact the capacity of the trash cans.
  • All-plastic construction won't chip, rust or dent.
  • Rolled rims add strength, and are easy to clean.
  • Fits under standard-height desk even when swing top is fully extended.
  • An effective way to recycle.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.