Zoro Homepage

Trash Can, Oval, Silver, 23 gal.

  • Mfr # 7YA65

  • Zoro # G2581332


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
23 gal
Container Shape
Square
Color
Gray
Height
30 7/8 in
Overall Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7YA65
Zoro #
G2581332
UPC #
-
Country of Origin
United States

Dimensions

Height
30 7/8 in
Overall Width
16 in
Overall Diameter
16 in

Details

Container Capacity
23 gal
Item
Step-On Can
Container Shape
Square
Color
Gray
Lid Opening Mechanism
Step-On
Material
Plastic, Stainless Steel
Includes
3APV2 (Lid), 3U643 (Receptacle)
Primary Container Color
Gray
Lid Options
Lid Included
Receptacle Container Style
Decorative
Container Basic Material
Metal, Plastic
Finish
Satin
Container Mounting Style
Free-Standing
Location
Indoor
Lid Type
Flat
Compatible Manufacturer Lid Part Number
FG268988BLA

Description

Square, 23 gal, Black/Gray, Height 30 7/8 in, Plastic, Stainless Steel, Satin, Lid Included, Free-Standing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.