Trash Can, Square, Beige, 35 gal.
Mfr # 7YA66
Zoro # G2581350
product price: $194.99
/ea
Free Shipping & Returns
Key Features
Container Capacity
35 gal
Container Shape
Square
Height
34 in
Overall Width
20 1/8 in
Lid Opening Mechanism
Swing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7YA66
Zoro #
G2581350
UPC #
-
Country of Origin
United States
Dimensions
Height
34 in
Overall Width
20 1/8 in
Length
20-1/8 in
Overall Diameter
13 3/4 in
Details
Container Capacity
35 gal
Item
Indoor Plastic Can
Container Shape
Square
Color
Beige
Lid Opening Mechanism
Swing
Material
Plastic
Finish
Mirror
Container Basic Material
Metal, Plastic
Primary Container Color
Beige
Receptacle Container Style
Decorative
Container Mounting Style
Free-Standing
Lid Options
Lid Included
Standards
FM Approved
Includes
5M772 (Lid), 5M824 (Receptacle)
Lid Type
Drop
Location
Indoor
Compatible Manufacturer Lid Part Number
FG266400BEIG
Description
Square, Swing, 35 gal, Tan, Height 34 in, Plastic, Mirror, Lid Included, Free-Standing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.