Zoro Homepage

Twisted Loop Blend Dust Mop, Blend, 36 x 5, Blue

  • Mfr # FGJ25500BL00

  • Zoro # G316009527


product price: $50.35
/ea

Key Features

Mop Head Color
Blue
Mop Head Material
Blended
Mop Type
Dust Mop
Mop Style
Looped End
Application
Floor Maintenance
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FGJ25500BL00
Zoro #
G316009527
UPC #
86876182217
Country of Origin
United States

Details

Mop Head Color
Blue
Mop Head Material
Blended
Mop Type
Dust Mop
Mop Style
Looped End
Item
Dust Mop Heads
Application
Floor Maintenance

Description

Twisted loop dust mop is a premium pre-laundered dust mop with maximum durability and optimal cleaning performance. Blended natural and synthetic fibers have all-sewn construction with no snagging, fraying or unraveling. Slip on/slip through backing for easy set-up, and durable polyester backing designed for printing that will not launder out.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.