Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal Drum Dolly Cart

  • Mfr # FG265000BLA

  • Zoro # G4615138


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
500 lb
Color
Black
Standards
HACCP, ISO, ISTA, NSF, OSHA, REACH, UL Listed
Overall Height
6 1/4 in
Overall Width
20 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG265000BLA
Zoro #
G4615138
UPC #
086876016499
Country of Origin
United States

Dimensions

Overall Height
6 1/4 in
Overall Width
20 1/8 in
Caster Wheel Width
4 1/2 in
Lip Height
2 in
Overall Depth
20 1/8 in
Caster Wheel Dia.
3 in
Deck Height
5 in
For Maximum Container Diameter
22 in

Details

Load Capacity
500 lb
Item
Drum Dolly Cart
Color
Black
Standards
HACCP, ISO, ISTA, NSF, OSHA, REACH, UL Listed
Deck Type
Fixed Top
Frame Material
Resin
Caster Wheel/Tread Material
Polyurethane
Securing Mechanism
No Securing Mechanism
Caster Brake Type
No Caster Brake
Features
Wheels with Swivel Capabilities
Caster/Wheel Configuration
(4) Swivel Casters
For Container Material
Plastic
Compatible with Product Type
Brute Containers
Includes Tilt Pedal
Without Tilt Pedal
Deck Shape
Circle
Adjustment Type
Not Adjustable
For Cntnr Cap
55 gal
Weight
17 lb

Description

Drum Dolly Cart, Load Capacity 500 lb, For Cntnr Cap 55 gal, Deck Height 5 in, Deck Shape Circle, Deck Type Fixed Top, For Container Material Plastic, For Maximum Container Diameter 22 in, Adjustment Type Not Adjustable, Frame Material Resin, Securing Mechanism No Securing Mechanism, Caster Wheel Dia. 3 in, Caster Wheel/Tread Material Polyurethane

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.