Universal Headband Blend Wet Mop, Cotton, Synthetic Yarn, Woven, 12PK
- Mfr # E238
- Zoro # G423365417
product price:Â
$
163.99
/pk of 12, $13.67/ea
Free Shipping & Returns
Key Features
Material
Synthetic Yarn, Cotton, Woven
Application
General Purpose
Features
Fray Resistant, Looped Ends, Absorbent, Launderable, Cut Ends, Moisture Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E238
- Zoro #
- G423365417
- UPC #
- 10086876050162
- Country of Origin
- United States
- Material
- Synthetic Yarn, Cotton, Woven
- Application
- General Purpose
- Color
- Blue
- Item
- Mop Head Refill
- Features
- Fray Resistant, Looped Ends, Absorbent, Launderable, Cut Ends, Moisture Resistant
Description
For use with side-loading and clamp-style handles, Twice the absorbency of cotton, Handwash up to 50 launderings, Universal headband to fit side-loading and clamp-style handles
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.