Shop RUBBERMAID COMMERCIAL

Universal Storage Rack, 50 in L, Silver

  • Mfr # FG9G8000CHRM
  • Zoro # G4614788

product price: 
$
565.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Finish
Unfinished
Mobile/Stationary
Mobile
Number of Shelves
4
Standards
NSF Certified, REACH
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FG9G8000CHRM
Zoro #
G4614788
UPC #
086876203783
Country of Origin
China
Item
Universal Storage Rack
Color
Silver
Finish
Unfinished
Mobile/Stationary
Mobile
Number of Shelves
4
Standards
NSF Certified, REACH
Mobility Type
Mobile
Shelf Material
Aluminum
Number of Vented Shelves
4
Distance Between Posts
15 7/8 in
Features
Locating Bar
Temperature - Minimum
0 Degrees F
NSF Certified
Yes
Rack Type
Vertical
Load Capacity
200 lb
Caster Type
Swivel with Lock
Compatible Series
ProSave
Number of Casters
4
Shelf Type Included
Vented
Compatible Product Type
Shelf Ingredient Bins
Number of Traverses
28
Capacity per Shelf
200 lb
Distance Between Shelves
17 3/4 in
Temperature - Maximum
275 Degrees F
Number of Solid Shelves
4
Frame Material
Metal
Product Type
Mobile Rack
Wire Color
Silver

Dimensions

Overall Height
51 7/8 in
Overall Depth
19 1/2 in
Shelf Depth
19 1/2 in
Overall Length
50 in
Shelf Length
50 in
Wire Rope Length
50 in
Length
50 in
Fits Chest Size
Locating Bar

Description

Universal Storage Rack, Caster Type Swivel with Lock, Overall Height 51 7/8 in, Overall Depth 19 1/2 in, Finish Unfinished, Includes Not Applicable, Product Type Mobile Rack, Capacity per Shelf 200 lb, Color Silver, Load Capacity 200 lb, Mobile/Stationary Mobile, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 17 3/4 in, Shelf Adjustment Increment Not Applicable, Frame Material Metal, Shelf Depth 19 1/2 in, Shelf Material Aluminum

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.