Untouchable Round Container - 22 gal Capacity - Round - Crack Resistant, Durable - 30.1in Height x
- Mfr # 354600GY
- Zoro # G923364118
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Container Capacity
22 gal
Features
Durable, Crack Resistant
Overall Diameter
15.8 in
Container Shape
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 354600GY
- Zoro #
- G923364118
- UPC #
- 86876023480
- Country of Origin
- United States
Dimensions
- Overall Diameter
- 15.8 in
- Height
- 30.1 in
Details
- Color
- Gray
- Container Capacity
- 22 gal
- Features
- Durable, Crack Resistant
- Item
- Waste Container
- Container Shape
- Round
- Material
- Linear Low-Density Polyethylene
Description
Untouchable Round Container - 22 gal Capacity - Round - Crack Resistant, Durable - 30.1in Height x 15.8in Diameter - Linear Low-Density Polyethylene (LLDPE) - Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.