Untouchable Square Container, 23 gal Capacity, Square, Durable, Crack Resistant, 32.9in Height, 3PK
- Mfr # 356988BG
- Zoro # G023364308
product price:Â
$
406.99
/pk of 3, $135.66/ea
Free Shipping & Returns
Key Features
Height
32.9 in
Features
Crack Resistant, Durable
Container Shape
Square
Material
Plastic
Overall Width
16-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 356988BG
- Zoro #
- G023364308
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 32.9 in
- Overall Width
- 16-1/2 in
- Depth
- 15-1/2 in
Details
- Features
- Crack Resistant, Durable
- Container Shape
- Square
- Material
- Plastic
- Item
- Waste Container
- Color
- Beige
- Container Capacity
- 23 gal
Description
Untouchable Square Container - 23 gal Capacity - Square - Durable, Crack Resistant - 32.9in Height x 16.5in Width x 15.5in Depth - Plastic - Beige - 3 / Carton, 3PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.