Shop RUBBERMAID COMMERCIAL
See all product information
Create Account
Untouchable Square Swing Top, 20.1" W/Dia, Beige
- Mfr # RCP266400BG
- Zoro # G801846521
product price:Â
$
99.69
/ea
Key Features
For Use With
3958; 3959
Lid Shape
Square
Color
Beige
Width/Diameter
20.1"
Height
6.2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RCP266400BG
- Zoro #
- G801846521
- UPC #
- 86876016819
- Country of Origin
- United States
Dimensions
- Width/Diameter
- 20.1"
- Height
- 6.2"
- Length
- 20.1"
Details
- For Use With
- 3958; 3959
- Lid Shape
- Square
- Color
- Beige
- Item
- Untouchable Square Swing Top
Description
Square swing top offers a hygienic solution for hands-free waste disposal design. Swing lid provides easy access for refuse disposal and then quickly returns to hide refuse from public view. Top also controls waste, odors and smoking debris. Lid is designed for use with Rubbermaid Untouchable Square Containers (sold separately).
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.