Untouchable Swing Top Lid, Black, 16" W/Dia, 4 PK

  • Mfr # RCP268988BKCT

  • Zoro # G501858855


product price:  $336.99
/pk 4, $84.25/ea
Free Shipping & Returns

Key Features

For Use With
3569-07; 3569-88
Lid Shape
Square
Color
Black
Width/Diameter
16"
Features
Hygienic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCP268988BKCT
Zoro #
G501858855
UPC #
-
Country of Origin
United States

Dimensions

Width/Diameter
16"
Height
4"
Depth
16"

Details

For Use With
3569-07; 3569-88
Lid Shape
Square
Color
Black
Item
Untouchable Swing Top Lid
Features
Hygienic

Description

Hygienic swing top is designed for attractive, hands-free waste disposal and fits Rubbermaid 3569-07 and 3569-88 containers. Swing lid design provides easy access and quickly returns to hide refuse from public view. Top helps control litter, odors and insects.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.