Zoro Homepage

Large Wastebasket Lid, Black, Plastic, 11.6" W/Dia

  • Mfr # RCP306700BK

  • Zoro # G301858932


product price: $22.35
/ea

Key Features

For Use With
Rubbermaid 2957 Container 2957 Container
Lid Shape
Dome
Color
Black
Width/Diameter
11.6"
Features
Rounded Corner
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCP306700BK
Zoro #
G301858932
UPC #
86876147742
Country of Origin
United States

Dimensions

Width/Diameter
11.6"
Height
7"
Length
16"

Details

For Use With
Rubbermaid 2957 Container 2957 Container
Lid Shape
Dome
Color
Black
Item
Large Wastebasket Lid
Features
Rounded Corner
Material
Plastic

Description

Lid is designed for Rubbermaid 2957 Wastebaskets for an aesthetic, cost-efficient upgrade to indoor waste collection systems. All-plastic construction won't chip, dent or rust. Untouchable swing top is a stylish solution to hygienic waste disposal. Conceals waste and helps contain odors. Removable domed lid features rounded shape and corners for easy cleaning. Domed design allows swing top to operate without reducing the wastebasket's capacity.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.