Untouchable(R) 50 gal Square Indoor Plastic Can, Gray, None, Plastic, 19 1/2 in

  • Mfr # FG395900GRAY

  • Zoro # G3856876


product price:  $196.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
50 gal
Series
Untouchable(R)
Container Shape
Square
Color
Gray
Height
34 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FG395900GRAY
Zoro #
G3856876
UPC #
086876057560
Country of Origin
United States

Dimensions

Height
34 1/4 in
Overall Width
19 1/2 in
Length
19-1/2 in
Depth
19-1/2 in
Overall Diameter
19 1/2 in

Details

Container Capacity
50 gal
Item
Indoor Plastic Can
Series
Untouchable(R)
Container Shape
Square
Color
Gray
Lid Opening Mechanism
None
Material
Plastic
Finish
UV Stabilized
Includes
Fire Resistant
Features
Durable And Crack Resistant, Even Under Tough Indoor/Outdoor Conditions. Perfect For Hotel Lobbies, Offices, Restrooms, Shopping Malls, Restaurants And Other Public Locations.
Standards
ADA Compliant, REACH
Container Basic Material
Plastic
Container Mounting Style
Free-Standing
Primary Container Color
Gray
Lid Options
No Lid
Receptacle Container Style
Utility
For Use With Dolly Mfr. Model Number
No Dolly
For Use With
FG266400GRAY
Mobility
Stationary
Container Product Grouping
Trash Can
Lid Type
Open
Location
Indoor, Outdoor
Legend
Waste
Includes Dolly
Dolly Not Included
Compatible Manufacturer Lid Part Number
FG266400GRAY
Resistance Properties
Crack-Resistant
Includes Caddy
Caddy Not Included
Includes Ashtray
Ashtray Not Included
Includes Rigid Liner
Rigid Liner Sold Separately
Number of Wheels
0
Requires Rigid Liner
Rigid Liner Not Required
Includes Wheels
Wheels Not Included

Description

Trash Can, Square, Open, 50 gal, Gray, Height 34 1/4 in, Width/Diameter 19 1/2 in, Depth 19 1/2 in, Plastic, Plastic, Indoor, Stationary, No Lid, Not Applicable, None, Free-Standing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.