3-Shelf Utility Service Cart, Plastic, 200 lb Load Capacity, 3 Shelves, 33.6" W, 37.8" H

  • Mfr # RCP342488PM

  • Zoro # G001859475


product price:  $380.99
/ea
Free Shipping & Returns

Key Features

Overall Height
37.8"
Overall Width
33.6"
Material
Plastic
Color
Platinum
Load Capacity
200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCP342488PM
Zoro #
G001859475
UPC #
86876159493
Country of Origin
United States

Dimensions

Overall Height
37.8"
Overall Width
33.6"
Overall Depth
18.6"

Details

Material
Plastic
Color
Platinum
Load Capacity
200 lb
Item
3-Shelf Utility Service Cart
Number of Shelves
3
Features
Dent Resistant

Description

Three-shelf, utility cart is versatile for audiovisual, video, filing and foodservice purposes and offers a high-style appearance with brushed aluminum uprights. Smooth surfaces are easy to clean. Quiet casters and plastic construction help eliminate noise. Shelves feature a 1/4" lip on three sides and one flat side for easy loading. Cart holds a total of up to 200 lb. Maneuver cart easily with dual-molded handles and 4" nonmarking swivel casters.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.