Utility Truck, 7/16cu yd., 800lb Cap, Black

  • Mfr # FG471200BLA

  • Zoro # G3229247


product price: $849.00
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
33 7/8 in
Overall Length
43 1/4 in
Overall Width
28 in
Material
MDPE
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG471200BLA
Zoro #
G3229247
UPC #
086876184105
Country of Origin
United States

Dimensions

Overall Height
33 7/8 in
Overall Length
43 1/4 in
Overall Width
28 in
Caster Dia.
4 in
Overall LxWxH
43 1/4 in x 28 in x 33 7/8 in
Caster Wheel Dia.
5 in

Details

Material
MDPE
Color
Black
Load Capacity
800 lb
Item
High-Maneuverability Cube Truck
Container Legend
None
Standards
USDA
Caster Type
(2) Swivel, (2) Rigid
Cubic Yard Capacity
0.44 cu yd
Volume Capacity
7/16 cu. yd.
Cubic Foot Capacity
12.0 cu ft
Container Material - Hoppers and Cube Trucks
HDPE
Caster Configuration
(2) Swivel, (2) Rigid
Item - Cube Truck
Cube Truck
Bushel Capacity
9.6 bu
Mobility Option
Manual
Load Capacity - Hoppers and Cube Trucks
800 lb
Optional Lid
FG461300
Frame Material - Hoppers and Cube Trucks
Steel
Color - Hoppers and Cube Trucks
Black
Caster Material
Polyurethane
Container Material
Polyethylene
Frame Material
Steel
Caster/Wheel Mounting Location
Diamond
Caster Wheel/Tread Material
Polyurethane
Lid/Cover Type
No Lid/Cover
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Number of Drain Holes
0
Caster Wheel Type
Standard
Caster Wheel Tread Type/Material
Standard Polyurethane

Description

Cube Truck, Cubic Foot Capacity 12 cu ft, Load Capacity 800 lb, Bushel Capacity 9.6 bu, Overall Length 43 1/4 in, Overall Height 33 7/8 in, Overall Width 28 in, Overall LxWxH 43 1/4 in x 28 in x 33 7/8 in, Color Black, Container Material Polyethylene, Standards USDA, Optional Lid FG461300, Cubic Yard Capacity 0.44 cu yd, Mobility Option Manual, Container Legend Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.