Zoro Homepage

Utility Truck Base

  • Mfr # FG4712L2BLA

  • Zoro # G8902774


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Overall Height
1 in
Overall Length
29 1/4 in
Overall Width
18 1/4 in
Color
Black
Fits Brand
Rubbermaid Commercial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG4712L2BLA
Zoro #
G8902774
UPC #
836513003616
Country of Origin
China

Dimensions

Overall Height
1 in
Overall Length
29 1/4 in
Overall Width
18 1/4 in

Details

Color
Black
Item
Utility Truck Base
Fits Brand
Rubbermaid Commercial
For Use With Mfr. Model Number
FG471200BLA
Compatible Manufacturer Model Number
FG471200BLA

Description

Utility Truck Base, Overall Height 1 in, Overall Length 29 1/4 in, Overall Width 18 1/4 in, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.