Zoro Homepage

Vacuum Holder

  • Mfr # 2202571

  • Zoro # G416045586


product price: $28.19
/pk 6, $4.70/ea

Key Features

For Handle Diameter
6 in
Features
Straps for Tools
Overall Height
2 3/4 in
Antimicrobial
No
For Product Type
Janitorial Tools
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2202571
Zoro #
G416045586
UPC #
00086876251005
Country of Origin
China

Dimensions

For Handle Diameter
6 in
Overall Height
2 3/4 in
Overall Width
3/4 in
Overall Length
13 1/8 in
Overall Depth
6 in

Details

Features
Straps for Tools
Antimicrobial
No
For Product Type
Janitorial Tools
Holds
1 Vacuum
Item
Vacuum Holder
Includes Mounting Hardware
No
Color
Black
Product Type
Vacuum Holder
For Use With
RCP Full Size and Compact Housekeeping Carts (2202581, 2202527, 2202587, 2202585)

Description

Vacuum Holder, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.