Zoro Homepage

Vacuum Restraint Kit

  • Mfr # GRFG9T94M20000

  • Zoro # G9673203


product price: $17.35
/ea

Key Features

Overall Height
1 in
Overall Length
9 1/4 in
Overall Width
2 1/2 in
Fits Brand
Rubbermaid Commercial
For Use With Mfr. Model Number
FG618900BLA, FG618900PLAT, FG619000BLA, FG619000PLAT, FG619100BLA, FG619100PLAT, FG619200BLA, FG619200PLAT, FG9T1900BLA, FG9T7200BLA, FG9T7300BLA, FG9T7400BLA, FG9T7500BLA, FG9T7600BLA, FG9T7700BLA, FG9T7800BLA, FG9T7900BLA, FG9T9200BLA, FG9T9400BLA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRFG9T94M20000
Zoro #
G9673203
UPC #
836513005566
Country of Origin
United States

Dimensions

Overall Height
1 in
Overall Length
9 1/4 in
Overall Width
2 1/2 in

Details

Item
Vacuum Restraint Kit
Fits Brand
Rubbermaid Commercial
For Use With Mfr. Model Number
FG618900BLA, FG618900PLAT, FG619000BLA, FG619000PLAT, FG619100BLA, FG619100PLAT, FG619200BLA, FG619200PLAT, FG9T1900BLA, FG9T7200BLA, FG9T7300BLA, FG9T7400BLA, FG9T7500BLA, FG9T7600BLA, FG9T7700BLA, FG9T7800BLA, FG9T7900BLA, FG9T9200BLA, FG9T9400BLA
Product Type
Bungee Kit
Compatible Manufacturer Part Number
FG618900BLA, FG618900PLAT, FG619000BLA, FG619000PLAT, FG619100BLA, FG619100PLAT, FG619200BLA, FG619200PLAT, FG9T1900BLA, FG9T7200BLA, FG9T7300BLA, FG9T7400BLA, FG9T7500BLA, FG9T7600BLA, FG9T7700BLA, FG9T7800BLA, FG9T7900BLA, FG9T9200BLA, FG9T9400BLA

Description

Vacuum Restraint Kit, Overall Height 1 in, Overall Length 9 1/4 in, Product Type Bungee Kit, Overall Width 2 1/2 in, Compatible Grainger Part Number 14J684, 1LWP1, 1LWP2, 1LWP3, 1MDN5, 1PBJ6, 1PBJ7, 1PBJ8, 1PBJ9, 1RF35, 8VMF8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.