Zoro Homepage

Wand Duster Replacement, Green

  • Mfr # RCPQ85100GN

  • Zoro # G607202194


product price: $17.89
/ea

Key Features

Length
22.7"
Material
MicroFiber
For Use With
Rubbermaid Q850 Flexible Dusting Wand
Width
3.2"
Bristle Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCPQ85100GN
Zoro #
G607202194
UPC #
86876174984
Country of Origin
United States

Dimensions

Length
22.7"
Width
3.2"
Height
0.8"

Details

Item
Wand Duster Replacement
Material
MicroFiber
For Use With
Rubbermaid Q850 Flexible Dusting Wand
Bristle Color
Green

Description

Highpile replacement sleeve is designed for use with Rubbermaid Hygen Wand Duster Electrostatically charged design conforms to irregular surfaces to remove dust, dirt and grime from crevices Dusting wand replacement sleeve is made of a highpile split microfiber that provides more dusting coverage than lowpile microfiber It is good for dry dusting of fine dust and dirt It can withstand more than 500 launderings 200 with bleach

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.