
Warehouse Corn-Fill Broom, 38-in Handle, Blue
Mfr # FG638300BLUE
Zoro # G5170783
product price: $29.39
/eaKey Features
Sweep Face
12 in
Bristle Length
18"
Bristle Material
Corn Fiber
Broom Handle Diameter
1.18 in
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FG638300BLUE
Zoro #
G5170783
UPC #
86876007824
Country of Origin
Mexico
Dimensions
Bristle Length
18"
Broom Handle Diameter
1.18 in
Overall Length
38"
Details
Sweep Face
12 in
Bristle Material
Corn Fiber
Item
Warehouse Broom
Color
Blue
Broom Handle Material
Lacquered Pine
Features
Warehouse Corn-Fill Broom
Material
Corn Fiber
Weight
2.2 lbs
For Surface Texture
Bare Floors; Indoor; Outdoor; Warehouse
Surface Type
Bare Floors; Indoor; Outdoor; Warehouse
Description
Rubbermaid® Commercial Warehouse Corn-Fill Broom, 38-in Handle, Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.