Waste Bin, Plastic, 13 Qrt, 11-3/8"x8-1/4"x12-1/8", 12PK, BG

  • Mfr # RCP295500BGCT

  • Zoro # G601858687


product price:  $124.99
/pk 12, $10.42/ea
Free Shipping & Returns

Key Features

Container Capacity
3.25 gal
Container Shape
Rectangular
Height
12.1 in
Overall Width
8.3 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RCP295500BGCT
Zoro #
G601858687
UPC #
-
Country of Origin
United States

Dimensions

Height
12.1 in
Overall Width
8.3 in
Depth
11.4"

Details

Container Capacity
3.25 gal
Item
Indoor Plastic Can
Container Shape
Rectangular
Color
Beige
Material
Plastic
Features
Dent Resistant; Rust Resistant; Easy to Clean; Durable

Description

Space-efficient deskside wastebasket is durable and easy to clean. It fits under standard desk height even when a swing top (sold separately) is fully extended. All-plastic construction won't chip, rust or dent. Rolled rims add strength. Wastebasket will not mar furniture or floors.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.