
Waste Bin, Plastic, 13 Qrt, 11-3/8"x8-1/4"x12-1/8", 12PK, BK
Mfr # RCP295500BKCT
Zoro # G901858776
product price:Â $124.99
/pk 12, $10.42/ea
Free Shipping & Returns
Key Features
Container Capacity
3.25 gal
Container Shape
Rectangular
Height
12.1 in
Overall Width
8.3 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RCP295500BKCT
Zoro #
G901858776
UPC #
-
Country of Origin
United States
Dimensions
Height
12.1 in
Overall Width
8.3 in
Depth
11.4"
Details
Container Capacity
3.25 gal
Item
Indoor Plastic Can
Container Shape
Rectangular
Color
Black
Material
Plastic
Features
Dent Resistant; Rust Resistant; Easy to Clean; Durable
Description
Space-efficient deskside wastebasket is durable and easy to clean. It fits under standard desk height even when a swing top (sold separately) is fully extended. All-plastic construction won't chip, rust or dent. Rolled rims add strength. Wastebasket will not mar furniture or floors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.