
Waste Bin, Plastic, 41 Qrt, 15-1/4"x11"x20", 12PK, Gray
Mfr # RCP295700GYCT
Zoro # G901858882
product price:Â $235.99
/pk 12, $19.67/ea
Free Shipping & Returns
Key Features
Container Capacity
10-1/4 gal
Container Shape
Rectangular
Height
20 in
Overall Width
11.3 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RCP295700GYCT
Zoro #
G901858882
UPC #
-
Country of Origin
United States
Dimensions
Height
20 in
Overall Width
11.3 in
Depth
15.3"
Details
Container Capacity
10-1/4 gal
Item
Indoor Plastic Can
Container Shape
Rectangular
Color
Gray
Material
Plastic
Features
Dent Resistant; Durable; Rust Resistant; Easy to Clean
Description
Space-efficient deskside wastebasket is durable and easy to clean. It fits under standard desk height even when a swing top (sold separately) is fully extended. All-plastic construction won't chip, rust or dent. Rolled rims add strength. Wastebasket will not mar furniture or floors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.