Waste Bin, Plastic, 41 Qrt, 15-1/4"x11"x20", Beige

  • Mfr # RCP295700BG

  • Zoro # G101858811


product price: $17.69
/ea

Key Features

Container Capacity
10-1/4 gal
Container Shape
Rectangular
Height
20 in
Overall Width
11.3 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCP295700BG
Zoro #
G101858811
UPC #
30402295704
Country of Origin
United States

Dimensions

Height
20 in
Overall Width
11.3 in
Depth
15.3"

Details

Container Capacity
10-1/4 gal
Item
Indoor Plastic Can
Container Shape
Rectangular
Color
Beige
Material
Plastic
Features
Durable; Dent Resistant; Rust Resistant; Easy to Clean

Description

Space-efficient deskside wastebasket is durable and easy to clean. It fits under standard desk height even when a swing top (sold separately) is fully extended. All-plastic construction won't chip, rust or dent. Rolled rims add strength. Wastebasket will not mar furniture or floors.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.