This item is Discontinued.

Rubbermaid Commercial Waste Bin, Step-on Front, 8 Gal, 10-1/2"x16-7/10"x21-1/10", WE RCP1883555

Waste Bin, Step-on Front, 8 Gal, 10-1/2"x16-7/10"x21-1/10", WE (Discontinued)

  • Mfr # RCP1883555
  • Zoro # G901859476
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCP1883555
Zoro #
G901859476
UPC #
-
Country of Origin
United States

Dimensions

Height
21.1 in
Overall Width
10.6 in
Length
16.7 in

Details

Container Capacity
8 gal
Item
Slim-Profile Plastic Can
Container Shape
Rectangular
Color
White
Material
Plastic; Resin
Lid Type
Hinged
Features
Durable; Foot Pedal; Easy to Clean

Description

Slim Jim Step-On Container maximizes space efficiency with a small footprint and slim profile, ensuring a perfect fit in even the tightest spaces. Premium-quality plastic meets the needs of any environment with efficiency, safety and durability. Quiet and controlled lid closure minimizes noise to enhance guest and patient satisfaction. Internal hinge design prevents wall damage. Front step offers hands-free access. Increased foot pedal clearance allows easier access and operation. Container holds 8 gallons or 30 liters. Factory mutual certified container ensures fire safety for regulatory compliance. It meets OSHA and OBRA standards for worker and environmental safety. Liner retainer band easily and securely holds polyliners. Smooth surfaces and contoured edges are easy to clean.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.