This item is Discontinued.

Rubbermaid Commercial 9 gal Half-Round Indoor Metal Can, Black/Chrome, Stainless Steel, 18 in RCPSO820PLBK

9 gal Half-Round Indoor Metal Can, Black/Chrome, Stainless Steel, 18 in (Discontinued)

  • Mfr # RCPSO820PLBK
  • Zoro # G501858909
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCPSO820PLBK
Zoro #
G501858909
UPC #
97591041093
Country of Origin
United States

Dimensions

Height
32 in
Overall Width
18 in
Depth
9"

Details

Container Capacity
9 gal
Item
Indoor Metal Can
Container Shape
Half-Round
Color
Black/Chrome
Material
Stainless Steel

Description

Indoor Waste Container is made of heavy-gauge, fire-safe steel. Half-round shape fits flush against walls to conserve space. Sleek, functional design of this flat-top receptacle blends nicely with upscale interiors. Protective vinyl trim in chrome is applied on the disposal opening to help withstand the rigors of everyday use. Bottom rim protects floors. No assembly is required for the waste receptacle, making setup fast and easy. Leakproof, rigid plastic liner is included to contain liquids and keep the surrounding area cleaner. ADA-compliant, waste receptacle holds up to 9 gallons and is 100 percent recyclable.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.