Waste Container, 50 Gal, 19-1/2"x19-1/2"x34-1/3", Gray

  • Mfr # RCP3959GRA

  • Zoro # G501858695


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
50 gal
Container Shape
Square
Color
Gray
Height
34.3 in
Overall Width
19.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RCP3959GRA
Zoro #
G501858695
UPC #
86876057560
Country of Origin
United States

Dimensions

Height
34.3 in
Overall Width
19.5 in
Depth
19.5"

Details

Container Capacity
50 gal
Item
Heavy Duty Plastic Can
Container Shape
Square
Color
Gray
Material
Plastic
Features
Crack Resistant; Durable; Compact; Rugged

Description

Perfect for hotel lobbies, offices, restrooms, shopping malls, restaurants and other public locations, this Untouchable Square Container offers a sleek design for a professional image. Compact, square profile fits in angled spaces. Rugged plastic construction of this versatile container is durable and crack-resistant, even under tough indoor/outdoor conditions. Optional self-closing lid (sold separately) enhances appearance and contains odors.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.