Waste Container, Front Pedal, Hands-free, 50L/13G, Gray

  • Mfr # RCP1883602

  • Zoro # G001858645


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
13.21 gal
Container Shape
Rectangular
Color
Gray
Material
Plastic; Resin
Features
Durable; Damage Resistant; Smooth; Easy to Clean; Contoured Edge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCP1883602
Zoro #
G001858645
UPC #
86876224467
Country of Origin
United States

Details

Container Capacity
13.21 gal
Item
Slim-Profile Plastic Can
Container Shape
Rectangular
Color
Gray
Material
Plastic; Resin
Features
Durable; Damage Resistant; Smooth; Easy to Clean; Contoured Edge

Description

Slim Jim Step-On Container features a slim profile and small footprint to fit in tightest spaces. It is made with premium-quality materials and meets the needs of any environment with efficiency, safety and durability. Step-on container is perfect for hands-free garbage disposal indoors and holds up to 13 gallons. Increased foot pedal clearance provides easier access and operation. Pedal is located in the front. Internal hinge design prevents wall damage. Quiet, controlled lid closure minimizes noise to enhance guest and patient satisfaction. Liner retainer band easily and securely holds polyliners. Smooth surfaces and contoured edges are easy to clean. Slim Jim Step-On Utility Container is also factory mutual certified to ensure fire safety for regulatory compliance and meets OSHA and OBRA standards for worker and environmental safety.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.