Waste Container, Round, 11 Gal, 15-4/5"Dx18-4/5", 6PK, Gray

  • Mfr # RCP2947GRACT

  • Zoro # G801859279


product price:  $177.99
/pk 6, $29.67/ea
Free Shipping & Returns

Key Features

Container Capacity
11 gal
Container Shape
Round
Color
Gray
Height
18.8 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCP2947GRACT
Zoro #
G801859279
UPC #
-
Country of Origin
United States

Dimensions

Height
18.8 in
Overall Diameter
15.8 in

Details

Container Capacity
11 gal
Item
Heavy Duty Plastic Can
Container Shape
Round
Color
Gray
Material
Plastic
Features
Crack Resistant; Durable

Description

Perfect for hotel lobbies, offices, restrooms, shopping malls, restaurants and other public locations, this Untouchable Round Container offers a sleek design for a professional image. Rugged plastic construction of this versatile container is durable and crack-resistant, even under tough indoor/outdoor conditions. Container holds 11 gallons.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.