
23 gal Rectangular Slim-Profile Plastic Can, Gray, 11 in
Mfr # RCP354060GY
Zoro # G001858850
product price:Â $78.59
/ea
Free Shipping & Returns
Key Features
Container Capacity
23 gal
Container Shape
Rectangular
Height
30 in
Overall Width
11 in
Depth
22"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
RCP354060GY
Zoro #
G001858850
UPC #
86876186376
Country of Origin
United States
Dimensions
Height
30 in
Overall Width
11 in
Depth
22"
Details
Container Capacity
23 gal
Item
Slim-Profile Plastic Can
Container Shape
Rectangular
Color
Gray
Features
Durable; Handle
Description
This Slim Jim container delivers the durability needed for commercial environments combined with innovation to increase worker productivity. Four venting channels make removing liners up to 80 percent easier than traditional containers so the Slim Jim helps you get the job done more efficiently. They improve productivity and reduce the risk of worker injury. Integrated cinches allow quick, knot-free liner changes. Space-saving profile fits virtually anywhere. Side handles make handling easy. Slim Jim accessories, such as recycling tops, swing lid, hinge lid and dolly (sold separately), bring you an efficient solution for collection, transportation and disposal of multi-stream waste and recyclables in tight spaces.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.