Shop HOME-COMPLETE
See all product information
Create Account
Trash Can 8.7-Gallon Trash Can with Lid, Removable Legs, & 3L Recycling/Compost Bin Odor-Resistant
- Mfr # ST-TRSH-GRY
- Zoro # G922936811
product price:Â
$
114.99
/ea
Free Shipping & Returns
Key Features
Includes
Trash Can, Removeable Lid
Overall Width
12.4 in
Depth
16.34 in
Height
26.3 in
Material
Polypropylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ST-TRSH-GRY
- Zoro #
- G922936811
- UPC #
- 197315340560
- Country of Origin
- China
- Item
- Trash Can
- Color
- Gray & Black
- Includes
- Trash Can, Removeable Lid
- Material
- Polypropylene
Description
Add a modern touch to your kitchen, bedroom, bathroom, or laundry room with the 8 Gallon Trash Can by Home-Complete. This garbage bin boasts a unique high-legged design with a stylish gray basket and an easy open lid with a side button as well as odor-resistant properties to keep smells in the bin. The large capacity 8.7-gallon bin makes an ideal kitchen trashcan as it includes a 3-liter removable inner compartment that can be used as a recycling bin or to hold food scraps for compost. This trash and recycle bin combo is perfect for everyday use and adds a modern touch to any room while also concealing unsightly garbage.