Waste Container, Step-on, 23 Gal, 19-7/8"x16-1/2"x32-3/5", Beige

  • Mfr # RCP614600BG

  • Zoro # G501839656


product price:  $221.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
23 gal
Container Shape
Rectangular
Color
Beige
Height
32.5 in
Overall Width
19.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RCP614600BG
Zoro #
G501839656
UPC #
86876052589
Country of Origin
United States

Dimensions

Height
32.5 in
Overall Width
19.8 in
Depth
16.1"

Details

Container Capacity
23 gal
Item
Step-On Can
Container Shape
Rectangular
Color
Beige
Material
Resin; Stainless Steel
Lid Type
Overlapping
Features
Fire-Safe; Mobility; Leak Proof; Durable; Rounded Corner; Heavy Duty; Pedal Control; Wheels

Description

Mobile Step-on Container features a tight-fitting, overlapping lid to contain odors and is approved for fire safety. Slow-close, integrated lid damper helps keep odors and bacteria from escaping. All-plastic construction is tough and puncture-resistant. Heavy-duty pedal controls entry and delivers hands-free sanitary use. Factory Mutual (FM) approved step-on container assists in complying with OSHA regulation; 29 CFR 1910.1030 Occupational Exposure to Bloodborne Pathogens. Capacity is 23 gallons.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.