Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16 gal Square Indoor Metal Can, Metallic Silver, Steel; Metal, 14.8 in

  • Mfr # RCPSC14EPLSM

  • Zoro # G701858747


product price: $584.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
16 gal
Container Shape
Square
Color
Metallic Silver
Height
30.4 in
Overall Width
14.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCPSC14EPLSM
Zoro #
G701858747
UPC #
97591123294
Country of Origin
United States

Dimensions

Height
30.4 in
Overall Width
14.8 in
Depth
14.8"

Details

Container Capacity
16 gal
Item
Indoor Metal Can
Container Shape
Square
Color
Metallic Silver
Material
Steel; Metal
Includes
Silhouettes 16G Waste Container; Plastic Liner
Features
Perforated; Fire-Safe; Durable

Description

Sleek Silhouettes Decorative Square Indoor Waste Container features a contemporary perforated pattern designed to seamlessly and beautifully blend with modern facilities and environments. It is made from heavy-gauge, fire-safe steel with the lid fastened to the receptacle, making waste collection faster and more convenient. Leg levelers provide stability on uneven surfaces. The included leakproof rigid plastic liner helps contain liquids and keep the surrounding area cleaner. Folding retainer bands securely hold liner bags in place and out of sight. The-16 gallon receptacle in Stardust Silver Metallic arrives fully assembled, making setup fast and easy.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.