
Waxed Napkin Receptacle Liners, 2.75" x 8.5", Brown, PK250
Mfr # FG6141000000
Zoro # G5220964
product price: $52.29
/pk 250, $0.21/eaKey Features
Material
Waxed Kraft
Color
Brown
Width
2.75"
Height
8.5"
Depth
8.75"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FG6141000000
Zoro #
G5220964
UPC #
86876034196
Country of Origin
United States
Dimensions
Width
2.75"
Height
8.5"
Depth
8.75"
Details
Material
Waxed Kraft
Color
Brown
Application
Sanitary Napkin
Count/Weight
7.4 lbs
Scent Indicator
No
Waste Bag Closure Type
Open-Face
Bottom Seal
Flat
Description
Rubbermaid® Commercial Waxed Napkin Receptacle Liners, 2.75" x 8.5", Brown, 250/Carton
- The Rubbermaid Commercial Waxed Sanitary Napkin Bags are waxed bags that are meant to line feminine hygiene bins. These sanitary napkin receptacle liners make feminine product disposal more sanitary and easier to clean. Each feminine napkin bag is lined with wax to reduce absorption.
- Waxed bags are more durable and reduce absorption.
- For lining feminine hygiene bins.
- Makes feminine product disposal more sanitary.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.