This item is Discontinued.

Rubbermaid Commercial 1 in Looped-End Wet Mop, White, Cotton/Synthetic, PK6, FGA41306WH00 FGA41306WH00

This item is Discontinued.

Rubbermaid Commercial

1 in Looped-End Wet Mop, White, Cotton/Synthetic, PK6, FGA41306WH00 (Discontinued)

Mfr # FGA41306WH00
Zoro # G4052612
UPC # 10086876093503
Country of Origin United States
Category Mops
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FGA41306WH00
Zoro #
G4052612
UPC #
10086876093503
Country of Origin
United States

Dimensions

Headband Size
1 in
Mop Pad Size
Large

Details

Mop Head Color
White
Mop Head Material
Cotton/Synthetic
Mop End Type
Looped
Mop Style
Looped End
Mop Type
Wet Mop
Item
Wet Mop
Color
White
Material
Cotton/Synthetic Blend
Features
Washable
Application
Floor Maintenance
Weight
1.648 lbs

Description

Rubbermaid® Commercial Web Foot Finish Mop, Cotton/Synthetic, White, Large, 1" White Headband, 6/Carton


  • Looped-end floor finish mop constructed with 4-ply synthetic yarn. Tailband sewn inside the mop to help reduce drag patterns during floor finishing.
  • Looped-end floor finish mop constructed with 4-ply synthetic yarn.
  • Tailband sewn inside the mop to help reduce drag patterns during floor finishing.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.